Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 1/4 in Dia., 18-8 Stainless Steel, Plain, 10 PK
Mfr # 400-004-CR-PK10
Zoro # G209228165
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 1/4 in
- Material 18-8 Stainless Steel
- Overall Length 3/8 in
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-004-CR-PK10
- Zoro # G209228165
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | #4-40 |
Insert Diameter | 1/4 in |
Overall Length | 3/8 in |
Drill Bit Size | 17/64 in |
Drive Size | 17/64 in |
Maximum Hole Diameter | 0.266 in |
Minimum Installation Depth | 3/8 in |
Details
Item | Knife Thread Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 13/32 in |
Drive Type | Slotted |
Thread Type | Coarse |
Compatible with Manufacturer Model Number | 500-004 |
System of Measurement | Inch |
Installation Method | Drive Tool, Screwdriver |
Compatible with Manufacturer Part Number | 500-004 |
Compatible Manufacturer Part Number | 500-004 |
Compatible with Manufacturer Model Number [NEW] | 500-004 |
Compatible Manufacturer Model Number | 500-004 |
For Use with Mfr. Model Number | 500-004 |
For Use With Mfr. Model Number | 500-004 |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 3/8 in, Internal Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 13/32 in, Maximum Hole Diameter 0.266 in, Compatible Manufacturer Part Number 500-004, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-8 (5521-16)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610BSLF200)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFF6)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00C)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (400-4-CR-PK5)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 12.7 mm L, 9.525 mm Dia., 18-8 Stainless Steel, Plain (400-M5-CR-PK10)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-6-CR-PK5)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-332-CR-PK10)
- ZORO SELECT Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 10 PK (400-624-PK25)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- MIDWEST FASTENER Knife Thread Insert, #8-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66363)
- Zoro Select Knife Thread Inserts