Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK
Mfr # 400-6-PK100
Zoro # G8531573
product price: $61.99
/pk 100, $0.62/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 19/32 in
- Material Brass
- Overall Length 5/8 in
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-6-PK100
- Zoro # G8531573
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Insert Diameter | 19/32 in |
Overall Length | 5/8 in |
Drill Bit Size | 1/2 in |
Drive Size | 33/64 in |
Maximum Hole Diameter | 0.516 in |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Internal Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZE56, Compatible Manufacturer Part Number DT-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697354-PG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W07192)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-1/2, PK50 (U07840.031.0250)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M5-PK10)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510-PK10)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-4-PK25)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (400-4-CR-PK5)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-332-PK25)
- ZORO SELECT Knife Thread Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., Brass, Plain, 10 PK (400-M10-PK10)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR-PK5)
- Zoro Select Knife Thread Inserts