Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 400-6-CR-PK5
Zoro # G709228122
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 1/2 in
- Material 18-8 Stainless Steel
- Overall Length 5/8 in
- Finish Plain
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-6-CR-PK5
- Zoro # G709228122
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Insert Diameter | 1/2 in |
Overall Length | 5/8 in |
Drill Bit Size | 33/64 in |
Drive Size | 33/64 in |
Minimum Installation Depth | 21/32 in |
Maximum Hole Diameter | 0.516 in |
Details
Item | Knife Thread Insert |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 25/32 in |
Drive Type | Slotted |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
System of Measurement | Inch |
Compatible with Manufacturer Model Number | DT-6 |
Compatible with Manufacturer Part Number | DT-6 |
Compatible Manufacturer Part Number | DT-6 |
Compatible with Manufacturer Model Number [NEW] | DT-6 |
Compatible Manufacturer Model Number | DT-6 |
For Use with Mfr. Model Number | DT-6 |
For Use With Mfr. Model Number | DT-6 |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 5/8 in, Internal Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible Manufacturer Part Number DT-6, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03008)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04104.062.0125)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788A87-)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (400-4-CR-PK5)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 Stainless Steel, Plain (400-M4-CR-PK10)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 1/4 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-004-CR-PK10)
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 25 PK (400-006-PK25)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (400-332-PK25)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-008-CR-PK5)
- E-Z LOK Knife Thread Insert, M8 x 1.25 Int Thrd Sz, Brass (400-M8)
- Zoro Select Knife Thread Inserts