Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK
Mfr # 400-475-PK10
Zoro # G609228208
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 3/8 in
- Material Brass
- Overall Length 3/4 in
- Finish Plain
- Material Grade/Class C3604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400-475-PK10
- Zoro # G609228208
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Insert Diameter | 3/8 in |
Overall Length | 3/4 in |
Drill Bit Size | 25/64 in |
Drive Size | 25/64 in |
Maximum Hole Diameter | 0.391 in |
Minimum Installation Depth | 17/32 in |
Details
Item | Knife Thread Insert |
Material | Brass |
Finish | Plain |
Material Grade/Class | C3604 |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 19/32 in |
Drive Type | Slotted |
Thread Type | Coarse |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 3/4 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 19/32 in, Maximum Hole Diameter 0.391 in, Minimum Installation Depth 17/32 in, Tensile Strength 49,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0150)
- MIDWEST FASTENER Washer Flat Zn 1/2 5Lb (03840)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510-PK10)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-008-PK50)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-004-PK50)
- ZORO SELECT Knife Thread Insert, M5-0.80 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M5-PK10)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-6-CR-PK5)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-332-CR-PK10)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- Zoro Select Knife Thread Inserts