Shop All Disposable Cutlery
Zoro Select
Knife, Black, Heavy, PK1000
Mfr # BWKKNIHWPPBIW
Zoro # G407150145
product price: $26.39
/pk 1000, $0.03/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Polypropylene
- Material Plastic
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWKKNIHWPPBIW
- Zoro # G407150145
- UPC # 10749507977749
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 7.56 in |
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Product Type Knife, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glide , 1/4-20 X 1", 1"Od (1211007)
- KNG Large Striped Baggy Cargo Chef Pants (1059L)
- BUNN Plastic Brew Funnel For Bunn - Part# 4107-0000 (4107-0000)
- HATCO Switch, Rckr, Dpst, On-Off, 20A, Blk For - Part# Ht02-19-022 (HT02-19-022)
- ZORO SELECT Spork, White, Med, PK1000 (E176015)
- ZORO SELECT Spork, White, E175, Med, PK1000 (E175020)
- ZORO SELECT Disp Cutlery Set, Black, Heavy, PK250 (E188000)
- ZORO SELECT Disposable Spoon, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (BWKSOUPMWPPWH)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- ZORO SELECT Disposable Fork, WH, Med, PK1000 (V01787)
- CREATIVE CONVERTING 010465B 7 1/8in School Bus Yellow Disposable Plastic Fork, 600PK (286FORKMS)
- Zoro Select Disposable Cutlery