Shop All Plate Casters
Zoro Select
Kngpnlss Rgd Cstr, Ductl Iron, 6in, 5400 lb
Mfr # P27R-D060R-18
Zoro # G3484993
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-D060R-18
- Zoro # G3484993
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 7 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24x4 Extruded Rubber Fender Bumper (M-4-24)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 6,000 lb Max Load, Painted (6I-3T3)
- PRIME-LINE 30 in. Window Block and Tackle Sash Balance Single Pack (FA 2930)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- ZORO SELECT Swivel Plate Caster, TPR, 3 in., 190 lb. (P14S-RP030K-12)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A84)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H714)
- ZORO SELECT Swivl Plat Castr, Cst Irn, 6 in., 1200 lb, D (1NVR1)
- Zoro Select Plate Casters