Shop All Plate Casters
Zoro Select
Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb
Mfr # P27R-D100R-16
Zoro # G0501191
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-D100R-16
- Zoro # G0501191
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Rubber Block for Car Carrier Strap / Wheel Strap (RB11)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- ZORO SELECT Plate Caster Kit, Nylon, 8 in., 4800 lb, PK4 (5PKJ5)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb. (LEX-POEV 100XR-SG)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Swivel (400K61)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/8 in., 330 lb (BX-POEV 80XR-SG)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12S-PRP040B-12)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load, Gray Wheel (P12R-PRP040B-12)
- Zoro Select Casters