Shop All Plate Casters
Zoro Select
Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb
Mfr # TSH125CI1HT24
Zoro # G1339527
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSH125CI1HT24
- Zoro # G1339527
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 7" |
Wheel Dia. | 5 in |
Wheel Width | 1 3/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 5-1/4" x 6-9/16" |
Caster Plate Size | 5-1/4" x 6-9/16" |
Mounting Plate Size | 5 3/4 in x 6 9/16 in |
Mounting Height | 7 1/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 18' - 1-ply (EE1-904-18-T3)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 12 (EHTBGV12X12)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- RICHELIEU 4 in Swivel Rubber Gate Caster Black (F24807)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- ZORO SELECT Flat-Free Plate Caster, Swivel, 400 lb. (426A85)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Yl Wheel (P22S-UA080R-14)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U060K-14)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 1000 lb. (1NWP2)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- RICHELIEU HARDWARE Aluminum Double Ring Design Caster, Swivel Without Brake, with Plate, Aluminum (87502010502)
- Zoro Select Plate Casters