Shop All Plate Casters
Zoro Select
Kngpls Plt Cstr, Swl, Poly, 12 in, 3080 lb, A
Mfr # TSH300PT1HT24
Zoro # G2496216
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSH300PT1HT24
- Zoro # G2496216
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 14" |
Wheel Dia. | 12 in |
Wheel Width | 1 3/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 6-9/16" |
Plate Size | 5-1/4" x 6-9/16" |
Mounting Plate Size | 5 3/4 in x 6 9/16 in |
Mounting Height | 14 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3080 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 24x4-1/2x13 In., Rubber (26W592)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- MAGLINER Left Hand Wheel Bracket (210101)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14-TB)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 264 lb (LKPXA-TPA 126G-FI)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 350 lb. (P12RX-UP050D-12-AM)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Swivel Plate Caster, Nylon, 3 in., 660 lb., A (LH-SPO 75K)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Rubbr, 3 in, 210 lb, Blk (1UKU3)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S150-PNB-TLB-BSL)
- Zoro Select Casters