Shop All Plate Casters
Zoro Select
Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B
Mfr # TSK 150 RP1G
Zoro # G1008174
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSK 150 RP1G
- Zoro # G1008174
- Country of Origin India
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Swivel Radius | 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- WARN INDUSTRIES WINCH ACCESSORIES, COVER, DUST, 50AMP QD (60917)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-24)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (02XA06128S001GN)
- ZORO SELECT Plate Caster, 400 lb. Ld Rating, Swivel (L-POG 100G-12)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1650 lb. (LKX-SPO 127XK-FI)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 165 lb (GDS-100B-SF)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, Gry (L-POG 89G-12-FI)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W81)
- Zoro Select Plate Casters