Shop All First Aid Kits
Zoro Select
Kit, Bloodborne Pathogen w/CPR, Small
Mfr # 54503
Zoro # G5030557
original price:
$25.99
5% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) Mounting Brackets, Carrying Handle
- Standards OSHA 29 CFR 1910.151 (b)
- Case Material Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54503
- Zoro # G5030557
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Container Size | 4-1/2 in x 7-1/2 in x 2-3/4 in |
Length | 7-1/2 |
Size | S |
Size of Solidifier Included | 2 oz |
Description
Spill Kit, Volume Absorbed Per Kit Not Applicable, Container Type Bag, 4-1/2 in x 7-1/2 in x 2-3/4 in Container Size, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No, OSHA 29 CFR 1910.151 (b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54549)
- FIRST AID ONLY Industrial First Aid Station for 100 People, OSHA, Metal Case, 1041 Pieces (247-OP)
- Zoro Select First Aid Kits