Shop All First Aid Kits
Zoro Select
Kit, Bloodborne Pathogen, Small
Mfr # 54517
Zoro # G5030444
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Mounting Brackets, Carrying Handle
- First Aid Kit Type Kit
- Standards OSHA 29 CFR 1910.151 (b)
- Case Material Plastic
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54517
- Zoro # G5030444
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Container Size | 4-1/2 in x 7-1/2 in x 2-3/4 in |
Length | 7-1/2 |
Size | S |
Size of Solidifier Included | 2 oz |
Description
Spill Kit, Volume Absorbed Per Kit Not Applicable, Container Type Bag, 4-1/2 in x 7-1/2 in x 2-3/4 in Container Size, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No, OSHA 29 CFR 1910.151 (b)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- UNILEVER US Vaseline, JELLY ORIGINAL, 1.75 OZ JAR (31100EA)
- WALEX Walex BIO-72268 Bio-Active Liquid Holding Tank Treatment - 68 oz., Measurable (BAHT68)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- ZORO SELECT First Aid First Aid kit, Metal, 10 Person (54621)
- ZORO SELECT First Aid Kit, Cardboard, 100 Person (59364)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- Zoro Select First Aid Kits