Shop All Bolt Hole Casters
Zoro Select
Kingpn Swivl Castr, Phnolic, 5 in., 495 lb.
Mfr # BS4 125 RP14
Zoro # G9540675
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 495 lb
- Wheel Dia. 5 in
- Wheel Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS4 125 RP14
- Zoro # G9540675
- Country of Origin United Kingdom
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Mounting Height | 6 7/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 6 7/16 in |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 495 lb Load Rating, 1 Number of Wheels, Roller, 6 7/16 in Mounting Height, 5 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, 90 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- VESTIL Dock Shelter Guard Post 24" (SGP-24)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-POEV 160KA)
- ZORO SELECT Kingpin Swivl Cstr, Poly, 4 in., 660 lb, Grn (LKR-ALST 100K)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC (SCC-SS316BH20S514-PPUB-TLB-4)
- Zoro Select Casters