Shop All Plate Casters
Zoro Select
Kingpinless Swivel Plate Caster, Polyurethane, 750 lb.
Mfr # CDP-G-8
Zoro # G7885455
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CDP-G-8
- Zoro # G7885455
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 4 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- EAT-IN HP25L Complete Wheel Kit for Manual Pallet Jack - Black (EA2583820)
- LOOS Wire Rope Sleeve, 5/16 In, 122 Copper (SL2-10TP)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33H641)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23R-C060R-16)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS820-PHR-TLB-4)
- Zoro Select Plate Casters