Shop All Plate Casters
Zoro Select
Kingpinless Swivel Plate Caster, Polyurethane, 650 lb.
Mfr # CDP-G-6
Zoro # G8149172
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-6
- Zoro # G8149172
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 4 1/4 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Easy-Swivel Extended-Lead Kingpinless Plate Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL End Cap, 1 in. 1-1/2" H, 1-1/2" L (SQ-CAP)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5", 350 lb (5VN79)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- VESTIL Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height (FL-LK-5X)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid (406P69)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 250 lb. (4DE54)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Rigid (400K55)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (P10S-PB030K-P)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- Zoro Select Plate Casters