Shop All Plate Casters
Zoro Select
Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb
Mfr # CDP-G-13
Zoro # G7926581
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-13
- Zoro # G7926581
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 7 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Easy-Swivel Extended-Lead Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKD3)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-14)
- PEWAG Chain, 10 ft L, Working Load Limit 2850 lb (36128/10)
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn (4W913)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in., 350 lb., C (L-POEV 89KF-12-FI-SG)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-32)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-SRS-2-R-2)
- Zoro Select Plate Casters