Shop All Plate Casters
Zoro Select
Kingpinless Swivel Caster, Ductile Iron, 6 in, 1400lb
Mfr # P25S-D060R-14
Zoro # G2668477
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-D060R-14
- Zoro # G2668477
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-9/16 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- CASTERHQ Caster for Work Tables, 3" Polyurethane Wheel, 1-1/2" Expanding Rubbe (3ITC)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- MAG-MATE Replacement Capacity Sticker (900258)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 8 in, 900 lb, Blu (1ULF2)
- ZORO SELECT Swivel Plate Caster, Phenolic, 6 in., 1200 lb, B (1ULP9)
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball (LUH-GTH 160K-FI)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- ZORO SELECT Plate Caster, 9500 lb. Load, Black Wheel (P27S-NMB100K-20)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel (P22S-UA060R-14)
- Zoro Select Plate Casters