Shop All Plate Casters
Zoro Select
Kingpinless Plate Caster, Swivel, Poly, 10 in, 2640 lb
Mfr # TSH250PT1HT24
Zoro # G3426157
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSH250PT1HT24
- Zoro # G3426157
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 12" |
Wheel Dia. | 10 in |
Wheel Width | 1 3/4 in |
Plate Size | 5-1/4" x 6-9/16" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 6-9/16" |
Mounting Plate Size | 5 3/4 in x 6 9/16 in |
Mounting Height | 12 1/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 2640 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Hard Rubber (W-042)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 15 ft. (751587PKGRA)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ZORO SELECT Swivel Plat Cstr, Glass Nyln, 5 in, 1000 lb (P21S-NG050R-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- Zoro Select Plate Casters