Shop All Plate Casters
Zoro Select
Kingpinless Plate Caster, Swivel, Phnlc, 4 in, 700 lb
Mfr # TSK 100 RP1G
Zoro # G2929017
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TSK 100 RP1G
- Zoro # G2929017
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- LIFT-ALL Web Sling, Type X, 3 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX3)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX79)
- FLEMING SUPPLY Set of 2 Curb Ramps, 4-ton Capacity for Cars, Vehicles, Trucks, RV, ATVs, Motorcycles, Hand Trucks (742439YZO)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-C060R-14-CB-DL)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 280 lb., PK4 (435X94)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 1400 lb (P21R-D060R-14)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/2 in., 350 lb (B-POEV 89KF-12-SG)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P24S-UA080KP-14)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-F-NYN-FBL)
- Zoro Select Casters