Shop All Plate Casters
Zoro Select
Kingpinless Plate Caster, Swivel, 990 lb.
Mfr # P25S-ALBS 127K-14
Zoro # G3581835
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Besthane Soft Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-ALBS 127K-14
- Zoro # G3581835
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Swivel Radius | 3-7/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 990 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Poly Furniture Dolly, 18"x30" (DC73730)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4"L x 18"W x 36-1/4"H, Black (EC11-B)
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- DAYTON Steer Wheel Kit (MHAC03G)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-C050R-15-CB-SS-YZ)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb. (LEX-POEV 100XR-SG)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V20)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (02XA06128S002GN)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- Zoro Select Plate Casters