Shop All Plate Casters
Zoro Select
Kingpinless Plate Caster, Swivel, 3000 lb.
Mfr # P27S-UY100NK-16
Zoro # G3581899
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27S-UY100NK-16
- Zoro # G3581899
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Swivel Radius | 8-3/8 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 3' - 1-ply (EE1-901-03-T4)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- WESCO Floor Lock (150001)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1320 lb. (P25S-SE 200K-16)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in., 154 lb. (TSED 075 RN0D B)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in. (P25S-N080K-14-H10-001)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4608L40000)
- Zoro Select Plate Casters