Shop All Plate Casters
Zoro Select
Kingpinless Plate Caster, Swivel, 1500 lb.
Mfr # P25S-ALB 200K-14
Zoro # G3581932
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Besthane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-ALB 200K-14
- Zoro # G3581932
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 9 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 6-1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 36in H (EPT3S24485PU95)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16-WB-DL)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H915)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H938)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12RX-PRP060K-12)
- HAMILTON Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb (R-CH-13FSB)
- Zoro Select Casters