Shop All Plate Casters
Zoro Select
Kingpinless Plate Caster, Rigid, 2900 lb.
Mfr # P27R-PH100R-18
Zoro # G3581923
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P27R-PH100R-18
- Zoro # G3581923
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 12-1/2 in |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4 in x 7-1/4 in |
Mounting Height | 12 1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 2900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PVC Molded Rubber Bumper 4" x 12" x 13" (B-1213-4PF)
- ZORO SELECT Folding Gate, Gray, 8 to 10 ft. Opening W, In Use Height: 7 ft (PECO 1075)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21R-RY080R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 400 lb., C (L-ALST 100K-12-FI)
- ZORO SELECT Plate Caster, Swivel, Nyln, 5 in, 330 lb, Blk (TSSV 125 BN0S)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- ZORO SELECT Swivel Plat Caster, Rubber, 3 in., 210 lb, A (1UKU7)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- Zoro Select Casters