Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk
Mfr # LRA-POA 75G
Zoro # G9081755
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 165 lb
- Wheel Dia. 3 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LRA-POA 75G
- Zoro # G9081755
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | 3/8 in |
Bolt Hole Dia. | 7/16 in |
Overall Height | 3-7/8 in |
Stem Dia. | 7/16" Bolt Hole |
Swivel Radius | 2-5/8 in |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 3/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- ERICKSON 1.25"X12Ft 2000 lb Deluxe Rat Tie Downs w/ Web Clamp & Safety Snap Hks (31353)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Yellow (EE2802DTX10)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- Zoro Select Bolt Hole Casters