Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry
Mfr # LEXR-POEV 100XR-SG
Zoro # G0493145
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 330 lb
- Wheel Dia. 100 mm
- Wheel Width 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LEXR-POEV 100XR-SG
- Zoro # G0493145
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 38 mm |
Mounting Height | 4 7/8 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | 1/2 in |
Overall Height | 125 mm |
Swivel Radius | 86 mm |
Description
Corrosion-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 4 7/8 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb., Offset (1NXB7)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- VESTIL Ergonomic Work Seat / Chair (CPRO-600)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 4 in., 770 lb (LKR-SPO 100K-FI)
- ZORO SELECT Kingpin Swivl Cstr, Poly, 4 in., 660 lb, Grn (LKR-ALST 100K)
- ZORO SELECT Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb (LRA-POA 35G)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LKRA-TPA 101G-FI)
- Zoro Select Bolt Hole Casters