Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivl Castr, Nylon, 6 in., 1100 lb.
Mfr # BS5 150 NY15
Zoro # G8795026
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 1100 lb
- Wheel Dia. 6 in
- Wheel Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS5 150 NY15
- Zoro # G8795026
- Country of Origin United Kingdom
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 5/8 in |
Mounting Height | 7 7/8 in |
Mounting Bolt Dia. | 3/4 in |
Overall Height | 8 in |
Bolt Hole Dia. | 3/4 in |
Description
Long-Swivel-Life Bolt-Hole Caster, 3/4 in Bolt Hole Dia., 3/4 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 1000 to 2999 lb Load Rating Range, 1100 lb Load Rating, 1 Number of Wheels, Roller, 7 7/8 in Mounting Height, 6 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, 80-85 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET4-902-6)
- SAFETY STEP Safety Step S-07C-BLK Folding Safety Step - Small, Black (S-07C-BLK)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75KF)
- ZORO SELECT Kingpin Swivel Cstr, Rubr, 5 in, 330 lb, Gry (LEXR-POEV 125XR-SG)
- Zoro Select Bolt Hole Casters