Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb
Mfr # LRA-POA 35G
Zoro # G8488837
original price:
$8.73
22% off
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 165 lb
- Wheel Dia. 35 mm
- Wheel Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRA-POA 35G
- Zoro # G8488837
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 35 mm |
Wheel Width | 25 mm |
Mounting Height | 2 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 7/16 in |
Overall Height | 50 mm |
Stem Dia. | 7/16" Bolt Hole |
Swivel Radius | 32.5 mm |
Description
Low-Profile Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 13/32 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 2 in Mounting Height, 1 3/8 in Wheel Dia., 1 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 5 in., 770 lb (LKR-SPO 125K-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-S-NYN-FBL)
- Zoro Select Casters