Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivl Caster, Rubbr, 4 in., 396 lb.
Mfr # BS4 100 GR1E L
Zoro # G0296147
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Total Lock
- Load Rating 395 lb
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS4 100 GR1E L
- Zoro # G0296147
- Country of Origin United Kingdom
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Mounting Height | 5 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 5 1/2 in |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 395 lb Load Rating, 1 Number of Wheels, Roller, 5 1/2 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 70 Shore A Wheel/Tread Hardness, Soft, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- HSI Two Leg Wire Rope Sling, 1/2 in dia, 6 ft Length, Screw Pin Anchor Shackle, 4.4 ton Capacity (200SPA1/2X-06)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- Zoro Select Bolt Hole Casters