Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivl Caster, Nylon, 5 in., 495 lb.
Mfr # BS4 125 NY14
Zoro # G9540702
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 495 lb
- Wheel Dia. 5 in
- Wheel Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS4 125 NY14
- Zoro # G9540702
- Country of Origin United Kingdom
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 3/8 in |
Mounting Height | 6 7/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 6 7/16 in |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 495 lb Load Rating, 1 Number of Wheels, Roller, 6 7/16 in Mounting Height, 5 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, 80-85 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2, 3 ton, 15 ft, 115/230V (311500)
- ZORO SELECT Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (36FL19)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Bolt Hole Caster, 330 lb. Load, Swivel (LER-PO 75R)
- ZORO SELECT Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb (LRA-POA 35G)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G-FI)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- Zoro Select Bolt Hole Casters