Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht
Mfr # LKR-SPO 100K
Zoro # G6864557
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 770 lb
- Wheel Dia. 100 mm
- Wheel Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LKR-SPO 100K
- Zoro # G6864557
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 37 mm |
Mounting Height | 5 1/16 in |
Mounting Bolt Dia. | M12 |
Overall Height | 130 mm |
Bolt Hole Dia. | 1/2 in |
Stem Dia. | 1/2" Bolt Hole |
Swivel Radius | 95 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 770 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 1/16 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X80)
- CROSBY Anchor Shackle, Carbon Steel, 1500 lb. (1018393)
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- ZORO SELECT Kingpin Swivel Caster, Polyurethane, 4 in, 550 lb (LKR-ALTH 100K-FI)
- ZORO SELECT Kingpin Swivl Cstr, Nyln, 5 in., 770 lb, Wht (LKR-SPO 125K)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- ZORO SELECT Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry (LEXR-POEV 100XR-SG)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- Zoro Select Bolt Hole Casters