Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Thrm Rubber, 4 in, 242 lb, Gry
Mfr # LKRXA-TPA 101G-FI
Zoro # G0493020
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 240 lb
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LKRXA-TPA 101G-FI
- Zoro # G0493020
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6 3/16 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 5-1/4 in |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 3-9/16 in |
Description
Corrosion-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Plain, 6 3/16 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- PLASTICADE Plasticade Bollard Cover (BOL652Y1PK)
- WARN INDUSTRIES Warn® 4000 DC Powered 4000 Lb. Cap. 12V Trailer Loading Utility Winch 94000 (94000)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRA-TPA 75KF-FI)
- ZORO SELECT Kingpin Swivl Castr, Nylon, 6 in., 1100 lb. (BS5 150 NY15)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Gry (LMDA-TPA 50KF)
- ZORO SELECT Kingpin Swivl Caster, Nylon, 5 in., 495 lb. (BS4 125 NY14)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Znc (LER-POEV 126KA-FI-SB)
- Zoro Select Bolt Hole Casters