Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb.
Mfr # LRA-TPA 75G-FI
Zoro # G8488767
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 165 lb
- Wheel Dia. 3 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRA-TPA 75G-FI
- Zoro # G8488767
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | 3/8 in |
Bolt Hole Dia. | 7/16 in |
Overall Height | 3-7/8 in |
Swivel Radius | 66.5 mm |
Stem Dia. | 7/16" Bolt Hole |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 12"x3" Rubber on Cast Iron Wheel, 1,300 lbs cap. (RCI12x3)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- OMEGALIFT Wheel Dolly, 50" L x 27-1/2" W x 20" H (92030)
- BOATBUCKLE BUNGEE CORD ASSORTED, 25PK (06622)
- ZORO SELECT Kingpin Swivel Caster, Nyln, 4 in., 495 lb. (BS4 100 NY14 L)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 4 in., 495 lb. (BS4 100 RP14)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-POEV 200KA)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 4 in, 220 lb, Gry (LWK-TPA 101KF)
- Zoro Select Casters