Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Gry
Mfr # LRXA-TPA 75G
Zoro # G7234211
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 165 lb
- Wheel Dia. 75 mm
- Wheel Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRXA-TPA 75G
- Zoro # G7234211
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Bolt Hole Dia. | 7/16 in |
Swivel Radius | 66.5 mm |
Description
Corrosion-Resistant Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Folding Spreader Brace (PK220S)
- VESTIL STEEL PLATFORM TRUCK 30 X 60 (ECSPT-3060)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-S-HUP-CUR-5/8)
- ZORO SELECT Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry (LEXR-POEV 100XR-SG)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 (LER-PO 80R)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS (LRXA-TPA 75G-FI)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- Zoro Select Bolt Hole Casters