Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 4 in., 240 lb.
Mfr # LKRXA-TPA 101KFD-FI
Zoro # G6882705
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 240 lb
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKRXA-TPA 101KFD-FI
- Zoro # G6882705
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Stem Dia. | 1/2" Bolt Hole |
Mounting Height | 5 3/16 in |
Bolt Hole Dia. | 1/2 in |
Overall Height | 5-1/4 in |
Swivel Radius | 3-9/16 in |
Description
Corrosion-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 3/16 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster 8x3 Swvl Fork, Top-Lock Brake, 8x3 Flat Free Wheel, 4x4-1/2 Top (100TS830FF44BL-03-M)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 20' - 2-ply (EE2-903-20-T3)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 4 in, 242 lb, Gry (LKRXA-TPA 101G-FI)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD-FI)
- ZORO SELECT Kingpin Swivl Caster, Nylon, 3 in., 165 lb. (LRA-POA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Them Rubber, 2 in, 110 lb, Gry (LRA-TPA 50G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 240 lb, Gry (LKRXA-TPA 101KFD)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- Zoro Select Casters