Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb.
Mfr # LRA-TPA 100G-FI
Zoro # G8488794
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 155 lb
- Wheel Dia. 4 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRA-TPA 100G-FI
- Zoro # G8488794
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Mounting Height | 4 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Bolt Hole Dia. | 7/16 in |
Overall Height | 4-3/4 in |
Stem Dia. | 7/16" Bolt Hole |
Swivel Radius | 83 mm |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 155 lb Load Rating, 1 Number of Wheels, Plain, 4 3/4 in Mounting Height, 3 7/8 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Black (FG252300BLA)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- ZORO SELECT Pulley, Fixed Eye, 1 In (4PB90)
- ZORO SELECT Kingpin Swivel Cstr, Rubr, 5 in, 330 lb, Gry (LEXR-POEV 125XR-SG)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Gry (LMDA-TPA 50KF)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Kingpin Swivl Castr, Nylon, 6 in., 1100 lb. (BS5 150 NY15)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 3-1/8 in., 300 lb. (LER-POEV 80R-FI-SB)
- ZORO SELECT Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb. (LRA-TPA 50KF-FI)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC (SCC-BH20S314-PPUB-RED-TLB-4)
- Zoro Select Casters