Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 3 in, 165 lb, SS
Mfr # LRXA-TPA 75G-FI
Zoro # G6909165
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 165 lb
- Wheel Dia. 75 mm
- Wheel Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRXA-TPA 75G-FI
- Zoro # G6909165
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Bolt Hole Dia. | 7/16 in |
Swivel Radius | 66.5 mm |
Description
Corrosion-Resistant Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Outside Spreader Kit for 7'-8' Bauer Aluminum Stepladders (07066)
- AKRO-MILS Platform Truck, 24x48, 1 Crossbar Handle (V90182A1412)
- BUYERS PRODUCTS Outrigger Pad, 18" W, 18" L, Rubber (OP18X18R)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Blu (LER-POEV 126KA-SB)
- ZORO SELECT Kingpin Swivel Cstr, Rubr, 5 in, 330 lb, Gry (LEXR-POEV 125XR-SG)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- ZORO SELECT Kingpn Swivl Castr, Phnolic, 5 in., 495 lb. (BS4 125 RP14)
- ZORO SELECT Bolt Hole Caster, 240 lb. Ld Rating, Gray (P16S-RP060K-H)
- Zoro Select Bolt Hole Casters