Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb.
Mfr # LRXA-TPA 75KFD
Zoro # G6430042
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 165 lb
- Wheel Dia. 75 mm
- Wheel Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LRXA-TPA 75KFD
- Zoro # G6430042
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 7/16 in |
Overall Height | 98 mm |
Swivel Radius | 66.5 mm |
Description
Corrosion-Resistant Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Precision Ball, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1801DFX8)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- ZORO SELECT Dul Whl Cstr, Swl, Trm Rbbr, 3 in, 220 lb, Gy (LMDA-TPA 75G)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln (LMDA-TPA 50G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- Zoro Select Bolt Hole Casters