Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb.
Mfr # LRXA-TPA 75KFD-FI
Zoro # G7132282
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 165 lb
- Wheel Dia. 75 mm
- Wheel Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LRXA-TPA 75KFD-FI
- Zoro # G7132282
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Mounting Height | 3 7/8 in |
Mounting Bolt Dia. | M10 |
Overall Height | 98 mm |
Bolt Hole Dia. | 7/16 in |
Swivel Radius | 66.5 mm |
Description
Corrosion-Resistant Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Precision Ball, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE2802NTX3)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- WESCO Stair Climbing Hand Truck (274101)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in., 165 lb. (LRA-TPA 75KF)
- ZORO SELECT Kingpin Swivel Cstr, Rubr, 5 in, 330 lb, Gry (LEXR-POEV 125XR-SG)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Kingpin Swivel Caster, Polyurethane, 5 in, 770 lb (LKR-ALTH 125K-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 240 lb, Gry (LKRXA-TPA 101KFD)
- JET Fixed Caster Set (PUC3117-FCA)
- Zoro Select Casters