Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb.
Mfr # LRA-TPA 75KF-FI
Zoro # G9081712
original price:
$16.70
18% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 165 lb
- Wheel Dia. 3 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRA-TPA 75KF-FI
- Zoro # G9081712
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Mounting Bolt Dia. | 3/8 in |
Stem Dia. | 7/16" Bolt Hole |
Mounting Height | 3 7/8 in |
Overall Height | 3-7/8 in |
Swivel Radius | 66.5 mm |
Bolt Hole Dia. | 7/16 in |
Description
General Purpose Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Precision Ball, 3 7/8 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- COTTERMAN 17 ft 3 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Powder Coated Finish (M18SC C1)
- ZORO SELECT Dul Whl Cstr, Swl, Thm Rbr, 2 in, 176 lb, Pln (LMDA-TPA 50G)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 2 in., 165 lb (LRA-POA 50G-FI)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. (BS4 100 GR1E L)
- Zoro Select Casters