Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 2 in., 110 lb.
Mfr # LRXA-TPA 50KFD-FI
Zoro # G6686416
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 110 lb
- Wheel Dia. 50 mm
- Wheel Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LRXA-TPA 50KFD-FI
- Zoro # G6686416
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 19 mm |
Mounting Height | 2 11/16 in |
Mounting Bolt Dia. | M10 |
Bolt Hole Dia. | 7/16 in |
Overall Height | 69 mm |
Swivel Radius | 50 mm |
Description
Corrosion-Resistant Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 110 lb Load Rating, 1 Number of Wheels, Precision Ball, 2 11/16 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Strap, with Ratchet, 2"X16ft., (641601)
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-PO 160R)
- ZORO SELECT Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb (LRA-POA 35G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 240 lb. (LKRXA-TPA 101KFD-FI)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- Zoro Select Bolt Hole Casters