Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Rubber, 5 in, 330 lb, Znc
Mfr # LER-POEV 126KA-FI-SB
Zoro # G8488934
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 330 lb
- Wheel Dia. 5 in
- Wheel Width 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LER-POEV 126KA-FI-SB
- Zoro # G8488934
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Mounting Height | 5 7/8 in |
Mounting Bolt Dia. | 1/2 in |
Bolt Hole Dia. | 1/2 in |
Overall Height | 5-7/8 in |
Stem Dia. | 1/2" Bolt Hole |
Swivel Radius | 4-1/16 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 7/8 in Mounting Height, 4 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Wall Mount Builder's Hoist Bracket for OBH5000 and OBH1000 (OBH230-WALL)
- WESCO Nose Plate (151527)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- ZORO SELECT Bolt Hole Caster, 165 lb. Load Rating (400K41)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 5 in., 770 lb (LKR-SPO 125K-FI)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- Zoro Select Bolt Hole Casters