Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Polyurethane, 4 in, 550 lb
Mfr # LKR-ALTH 100K-FI
Zoro # G6544002
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 550 lb
- Wheel Dia. 100 mm
- Wheel Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKR-ALTH 100K-FI
- Zoro # G6544002
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 40 mm |
Mounting Height | 5 1/16 in |
Mounting Bolt Dia. | M12 |
Overall Height | 130 mm |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 95 mm |
Stem Dia. | 1/2" Bolt Hole |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 550 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 1/16 in Mounting Height, 3 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 92 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- VESTIL Magnetic Sweeper ForkLift Hanger, 72" (HFMS-72)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-06)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRXA-TPA 75KFD)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-POEV 200KA)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 3 in, 220 lb (LMDA-TPA 75KF)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-S-NYN-FBL)
- Zoro Select Bolt Hole Casters