Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Poly, 5 in., 770 lb.
Mfr # LKR-ALST 125K
Zoro # G7000506
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 770 lb
- Wheel Dia. 125 mm
- Wheel Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LKR-ALST 125K
- Zoro # G7000506
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Mounting Height | 6 1/16 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | 1/2 in |
Overall Height | 155 mm |
Swivel Radius | 110.5 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 770 lb Load Rating, 1 Number of Wheels, Precision Ball, 6 1/16 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 75 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Folding, Small Platform Cart, 330 lb Weight Capacity, 28-3/4 in L x 18-1/2 in W Platform (PH1501)
- WERNER Rope Pulley Kit (31-12)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- ZORO SELECT Bolt Hole Caster, 240 lb. Ld Rating, Gray (P16S-RP060K-H)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ZORO SELECT Kingpin Swivl Cstr, Nylon, 3 in, 165 lb, Blk (LRA-POA 75G)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-S-HUP-FBL)
- Zoro Select Bolt Hole Casters