Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Nylon, 4 in., 770 lb
Mfr # LKR-SPO 100K-FI
Zoro # G6412831
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 770 lb
- Wheel Dia. 100 mm
- Wheel Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKR-SPO 100K-FI
- Zoro # G6412831
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 37 mm |
Mounting Height | 5 1/16 in |
Mounting Bolt Dia. | M12 |
Bolt Hole Dia. | 1/2 in |
Overall Height | 130 mm |
Stem Dia. | 1/2" Bolt Hole |
Swivel Radius | 95 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 770 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 1/16 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", 440 lb. (LEXR-TPA 160G)
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- RUBBERMAID COMMERCIAL Replacement Swivel Bayonet Caster, 3" Wheel, Thermoplastic Rubber, Blk (FG7570L20000)
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- ZORO SELECT Kingpin Swivel Caster, Thm Rubber, 3 in., 165 lb, Gry (LRA-TPA 75G)
- ZORO SELECT Bolt Hole Caster, 6-1/4" Wheel dia. (LER-PO 160R)
- ZORO SELECT Bolt Hole Caster, 240 lb. Ld Rating, Gray (P16S-RP060K-H)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (400K39)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRA-TPA 75KF-FI)
- ZORO SELECT Bolt Hole Caster, 165 lb. Ld Rating, Gray (P16S-RP030K-H)
- Zoro Select Casters