Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Nylon, 3 in., 660 lb
Mfr # LKR-SPO 75K
Zoro # G8488943
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 660 lb
- Wheel Dia. 75 mm
- Wheel Width 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKR-SPO 75K
- Zoro # G8488943
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 32 mm |
Mounting Height | 4 1/4 in |
Mounting Bolt Dia. | M12 |
Overall Height | 108 mm |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 77.5 mm |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 660 lb Load Rating, 1 Number of Wheels, Precision Ball, 4 1/4 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Slip Hook, Steel, G80, Clevis, 7100 lb. (5WRT8)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17528V)
- KFI Winch Cover Small (WC-SM)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Flat Black Shelf, 44in x 25-1/2in, 5in Rubber Casters (800335)
- ZORO SELECT Dul Whl Cstr, Swl, Trm Rbbr, 3 in, 220 lb, Gy (LMDA-TPA 75G)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G-FI)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRA-TPA 75KF-FI)
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 (LER-PO 80R)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S315-SSR-TLB)
- Zoro Select Casters