Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Nylon, 2 in., 165 lb
Mfr # LRA-POA 50G-FI
Zoro # G8488864
original price:
$7.49
22% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Load Rating 165 lb
- Wheel Dia. 2 in
- Wheel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LRA-POA 50G-FI
- Zoro # G8488864
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Mounting Height | 2 11/16 in |
Mounting Bolt Dia. | 3/8 in |
Bolt Hole Dia. | 7/16 in |
Overall Height | 2-3/4 in |
Stem Dia. | 7/16" Bolt Hole |
Swivel Radius | 2 in |
Description
Low-Profile Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 2 11/16 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- LOOS Fork End, 304 SS, Cable Size 1/16 (MS20667-2)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 24x48 (RNB-2448-6PY)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- ZORO SELECT Kngpn Swivl Caster, Phnolic, 5 in., 495 lb. (BS4 125 RP14 L)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 4 in., 770 lb (LKR-SPO 100K-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- Zoro Select Casters