Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Nyln, 4 in., 495 lb.
Mfr # BS4 100 NY14 L
Zoro # G0296180
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Total Lock
- Load Rating 495 lb
- Wheel Dia. 4 in
- Wheel Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS4 100 NY14 L
- Zoro # G0296180
- Country of Origin United Kingdom
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 3/8 in |
Mounting Height | 5 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 5 1/2 in |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 495 lb Load Rating, 1 Number of Wheels, Roller, 5 1/2 in Mounting Height, 4 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, 80-85 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne (362YP-WA)
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- RUBBERMAID COMMERCIAL Rigid Caster, For Use With 4708,4712 (GRFG4708L40000)
- MAGLINER Hand Truck, 500 lb., Aluminum (HMK119K24)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- ZORO SELECT Dual Wheel Bolt Hole Swivel Cstr w/Brake (1MMB7)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 265 lb. (LKRXA-TPA 126G)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb. (LRA-TPA 100G-FI)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- Zoro Select Casters