Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M24-M1200-104SU
Zoro # G911815509
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 1045 Carbon Steel
- System of Measurement Metric
- Overall Length 1,200 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M1200-104SU
- Zoro # G911815509
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 1,200 mm |
Keyway Depth | 4 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 8 mm |
Keyway Length | 1,200 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1045 Carbon Steel |
System of Measurement | Metric |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A108 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Keyed Shaft,Carbon Steel Grade 1045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- DODGE Stock Bore Taper Lock Bushing, 2-7/16 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (117176)
- MARS Dual Rnd Capacitor, 55/5Mfd, 370V, Ms12893 (12893)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3000SL)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- Zoro Select Keyed Shafts