Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M24-M1000-104SU
Zoro # G011815508
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 1045 Carbon Steel
- Overall Length 1,000 mm
- End Type Keyed
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M1000-104SU
- Zoro # G011815508
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 1,000 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 4 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 8 mm |
Keyway Length | 1,000 mm |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Standards | ASTM A108 |
Item | Keyed Shaft |
System of Measurement | Metric |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Carbon Steel 1045 , 24 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- BESTORQ Aftermarket Bush Hog ES2052K1 (Deck 52") Zero Turn Mower Replacement Belt, B144LG (B144LG)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- Zoro Select Keyed Shafts