Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M24-M0300-104SU
Zoro # G911815554
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 mm
- Material 1045 Carbon Steel
- Overall Length 300 mm
- System of Measurement Metric
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M24-M0300-104SU
- Zoro # G911815554
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 24 mm |
Overall Length | 300 mm |
Keyway Width | 8 mm |
Keyway Length | 300 mm |
Keyway Depth | 4 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
System of Measurement | Metric |
Standards | ASTM A108 |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 24 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 38 # of Teeth (40BS38 X 3/4)
- DEUBLIN Union 3/8 BSP RH (17-025-039)
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4089)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 36 In L, 304 SS (1/2 GKS-304-36)
- Zoro Select Motor Supplies